Zoro Homepage

VCI Wrap Paper, 24" x 24", PK 500

  • Mfr # A30G2424

  • Zoro # G6287500


product price: $301.99
/pk 1000, $0.30/ea
Free Shipping & Returns

Key Features

Inside Depth
10"
Inside Width
10"
Inside Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30G2424
Zoro #
G6287500
UPC #
-
Country of Origin
United States

Dimensions

Inside Depth
10"
Inside Width
10"
Inside Length
12"

Details

Item
VCI Wrap Paper

Description

VCI Wrap Paper, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.