Shop ARMORED REEL
See all product information
Create Account
Fire Hose, TPU Lined, 1 in Hose Inside Dia., Polyester Hose Tube, Male x Female Fitting A, Red
- Mfr # AR100R200-NP100-F
- Zoro # G715676924
product price:Â
$
976.99
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
TPU Lined
Hose Color
Red
Hose Inside Diameter
1 in
Hose Tube Material
Polyester
Hose Fitting A Type
Male x Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR100R200-NP100-F
- Zoro #
- G715676924
- UPC #
- -
- Country of Origin
- Spain
- Item
- Fire Hose
- Fire Hose Type
- TPU Lined
- Hose Color
- Red
- Hose Tube Material
- Polyester
- Hose Fitting A Type
- Male x Female
- Hose Fitting B Type
- Male x Female
- Jacket Material
- Polyester
- Coupling Lug Style
- Rocker
- Standards
- NFPA 1957
- Fitting Material
- Aluminum
- Hose Fitting A Material
- Aluminum
- Hose Fitting B Material
- Male x Female
- Maximum Working Pressure at 70F
- 300 psi
Dimensions
- Hose Inside Diameter
- 1 in
- Hose Length
- 200 ft
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type TPU Lined, Fitting Material Aluminum, Fitting Type NPSH, Hose Color Red, Hose Fitting A Material Aluminum, Hose Fitting A Type Male x Female, Hose Fitting B Material Male x Female, Hose Fitting B Type Male x Female, Hose Inside Diameter 1 in, Hose Length 200 ft, Hose Tube Material Polyester, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards NFPA 1957
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.