Shop ARMORGARD
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Drawer unit accessory for SiteBoss Cabinet SBC-DK1
- Mfr # GWG311644
- Zoro # G823313940
product price:Â
$
970.99
/ea
Key Features
Color
Gray
Material
Steel
Depth
19 in
Width
19 in
Length
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWG311644
- Zoro #
- G823313940
- UPC #
- -
- Country of Origin
- United States
- Item
- Tool Cabinet Accessory
- Color
- Gray
- Material
- Steel
Dimensions
- Depth
- 19 in
- Width
- 19 in
- Length
- 19 in
Description
The Armorgard drawer unit for the SiteBoss cabinet adds customizable storage for smaller tools and fittings. The drawer unit features three 1-3/4 in. drawers and three 2-3/4 in. drawers, all 16 in. square. Each SiteBoss cabinet can accommodate up to four different drawer units, improving jobsite organization and efficiency.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.