Shop ARMORGARD
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LoadAll Drywall Cart LA750-PRO
- Mfr # GWG311636
- Zoro # G223313939
product price:Â
$
876.99
/ea
Key Features
Color
Black
Overall Height
86.6 in
Overall Length
91.1 in
Overall Width
11.2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWG311636
- Zoro #
- G223313939
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Drywall Cart
- Color
- Black
- Material
- Steel
Dimensions
- Overall Height
- 86.6 in
- Overall Length
- 91.1 in
- Overall Width
- 11.2 in
Description
The Armorgard LoadAll drywall cart provides safe, secure, and efficient transportation of up to 1,650 lb. of drywall sheets across the jobsite. This cart features an H-frame design for controlled movement through tight spaces, and adjustable arms to accommodate a wide range of drywall sheet sizes. The LoadAll features four heavy-duty 6 in. swivel casters for easy movement, two of which have directional locks for added control. Whatever the job demands, the LoadAll makes transporting heavy loads of sheetrock simple.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.