Shop ARMORGARD
See all product information
Create Account
Nylon board kit for LoadAll LA750-NBK
- Mfr # GWG311641
- Zoro # G423313951
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Overall Height
0.1 in
Overall Length
11 in
Overall Width
48 in
Material
Nylon
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWG311641
- Zoro #
- G423313951
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 0.1 in
- Overall Length
- 11 in
- Overall Width
- 48 in
Details
- Material
- Nylon
- Color
- White
- Item
- Drywall Cart Accessory
Description
The Armorgard nylon board kit for the LoadAll drywall cart provides a smooth loading deck for transporting drywall. This durable nylon sheet slides into the bottom of the cart, making it easier to load multiple boards or to protect fragile materials during transport.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.