Shop ARMORGARD
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rubble Truck 400L. 30-in. x 57-in. x 34-in. 13.5 Cubic Foot, 1650 lbs capacity RT400-CK
- Mfr # GWG311637
- Zoro # G323313945
product price:Â
$
1,186.99
/ea
Key Features
Overall Height
28.3 in
Overall Length
24.2 in
Overall Width
59.4 in
Color
Black
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWG311637
- Zoro #
- G323313945
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Dump Cart
- Color
- Black
- Material
- Steel
Dimensions
- Overall Height
- 28.3 in
- Overall Length
- 24.2 in
- Overall Width
- 59.4 in
Description
The Armorgard Rubble Truck makes transporting jobsite debris, rubble, and waste simple, safe, and efficient. This innovative, all-steel dumpster cart can handle up to 1,650 lb. of material and features a built-in tipping mechanism to assist with unloading. Two large, solid rubber wheels and a rear locking caster make it easy to move by hand, and four heavy-duty lifting eyes stand ready for safe machine handling of heavy loads.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.