Shop ARMORGARD
See all product information
Create Account
Safety cabinet hook rail kit for SiteBossCabinet incl. 2 rails, 2 brackets and fixings SBC-HK1
- Mfr # GWG311643
- Zoro # G723313941
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Material
Steel
Width
8 in
Load Capacity
44 lb. per hook, 880 lb. total
Length
61 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWG311643
- Zoro #
- G723313941
- UPC #
- -
- Country of Origin
- China
- Item
- Tool Cabinet Accessory
- Color
- Orange
- Material
- Steel
- Load Capacity
- 44 lb. per hook, 880 lb. total
Dimensions
- Width
- 8 in
- Length
- 61 in
- Depth
- 2 in
Description
The Armorgard safety cabinet hook rail kit adds ten double storage hooks to the SiteBoss cabinet. This kit is ideal for hanging fall arrest, PPE, and other safety equipment in the cabinet, with a maximum load of 44 lb. per double hook. The depth position of the hook kit can also be adjusted using the pre-drilled holes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.