17 Pc Epoxy Floor Kit 2-Layer - 300 Sq Ft - Designer Gray
- Mfr # TP-KIT-DESIGNGRAY-S
- Zoro # G323400003
product price:Â
$
438.99
/ea
Key Features
Color
Designer Gray
Application Method
Roller, Squeegee
Functional Cure
24 hours
Temp. Range
50° F to 90° F
Coverage
300 Sq Ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TP-KIT-DESIGNGRAY-S
- Zoro #
- G323400003
- UPC #
- 860009365537
- Country of Origin
- United States
- Color
- Designer Gray
- Application Method
- Roller, Squeegee
- Functional Cure
- 24 hours
- Temp. Range
- 50° F to 90° F
- Coverage
- 300 Sq Ft
- Mixing Ratio
- 2 to 1
- Item
- 2 Layer Epoxy Kit
Description
Industrial grade, easy to apply 100 % solids epoxy floor kit in designer gray epoxy with light gray, medium gray, dark gray flake mix. Great for garages, but can also be used in kitchens, basements, workspaces, factories, and other applications. Kit comes complete with everything you need for DIY installation.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.