Shop ARMORPOXY
See all product information
Create Account
18in Roller Frame
- Mfr # 101000
- Zoro # G922917872
product price:
$
19.99
/ea
Key Features
Roller Length
18 in
Surfaces
Steel/Fiberglass/Nylon
Length
11 in
Width
11 in
Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101000
- Zoro #
- G922917872
- UPC #
- 810123522057
- Country of Origin
- United States
Dimensions
- Roller Length
- 18 in
- Length
- 11 in
- Width
- 11 in
- Height
- 9 in
Details
- Surfaces
- Steel/Fiberglass/Nylon
- Color
- Gray
- For Use With
- 12" to 18" Rollers
- Material
- Steel/Fiberglass/Nylon
Description
* 12 in-18 inches long * Ideal for residential and commercial coating applications * Easy to resuse with proper cleaning Super Heavy Duty frame adjusts to hold roller covers 12 in. to 18 in. long with 1 1/2 in. standard or 2 1/4 in. jumbo diameter, all nap heights. Allows up to 10,000 sq ft/day application. • Rigid tubular steel frame arms; durable fiberglass-reinforced nylon body • Extra-strength design weighs less than one pound to reduce fatigue
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.