Shop ARMORPOXY
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
32 Pc - Epoxy Floor Kit - 2-Layer - 900 Sq Ft - Desert Tan
- Mfr # 110005
- Zoro # G923398519
product price:Â
$
1,098.99
/ea
Key Features
Application Method
Roller, Squeegee
Functional Cure
24 hours
Color
Desert Tan
Coverage
900 Sq Ft
Mixing Ratio
2 to 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 110005
- Zoro #
- G923398519
- UPC #
- 810123520817
- Country of Origin
- United States
Dimensions
- Container Size
- 4.5 Gallon
Details
- Application Method
- Roller, Squeegee
- Functional Cure
- 24 hours
- Color
- Desert Tan
- Item
- 2 Layer Epoxy Kit
- Coverage
- 900 Sq Ft
- Mixing Ratio
- 2 to 1
- Temp. Range
- 50° F to 90° F
Description
Industrial grade, easy to apply 100 % solids epoxy floor kit in desert tan epoxy with ivory, navy, green, burgundy flake mix. Great for garages, but can also be used in kitchens, basements, workspaces, factories, and other applications. Kit comes complete with everything you need for DIY installation.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.