Shop ARMORPOXY
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Industrial Grade, 2 Part Epoxy Pool Paint Gloss White Epoxy Waterproof Pool Paint (2-Gallon)
- Mfr # 261098
- Zoro # G823400534
product price:Â
$
315.99
/ea
Key Features
For Use On Surface Material
Concrete
Application Method
Roller
Application Temperature
50° F to 90° F
Finish
Matte
Size
2 Gallon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261098
- Zoro #
- G823400534
- UPC #
- 860007481154
- Country of Origin
- United States
Dimensions
- Size
- 2 Gallon
Details
- For Use On Surface Material
- Concrete
- Color
- White
- Application Method
- Roller
- Application Temperature
- 50° F to 90° F
- Finish
- Matte
- Resin Type
- 2 Part Epoxy
- Dry Time
- 2 hr
- Features
- Abrasion Resistant, Chemical Resistant, Durable, Kit, Low Odor, Low VOC, Moisture Resistant, Non Slip, Prevents hot tire pickup, Stain Resistant, Preservative, Paint & Primer in One, Sealer, Waterproof
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.