Job On Pallet 2-Layer Epoxy System - 1,000 Sq Ft - Low VOC - Charcoal Gray
- Mfr # 110057
- Zoro # G523400254
product price:
$
1,889.99
/ea
Key Features
Functional Cure
24 hours
Coverage
1000 sq ft
Color
Charcoal Gray
Temp. Range
50° F to 90° F
Application Method
Roller, Squeegee
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 110057
- Zoro #
- G523400254
- UPC #
- 810123521562
- Country of Origin
- United States
Details
- Functional Cure
- 24 hours
- Coverage
- 1000 sq ft
- Color
- Charcoal Gray
- Temp. Range
- 50° F to 90° F
- Application Method
- Roller, Squeegee
- Mixing Ratio
- 2 to 1
- Item
- 3 Layer Epoxy Kit
Description
* Commercial grade high performance 2-layer epoxy system * All materials included for DIY installation * Extremely strong chemical resistance and durability ArmorPoxy ArmorUltra Job on a Pallet Kit is a Super-Duty Military Grade 2-layer epoxy floor coating system, ideal for high-traffic areas like warehouses, factories, manufacturing plants, aircraft maintenance facilities, airplane hangars, restaurants, kennels, factories, automotive shops, stores, and more. This unique two-layer high performance system consists of an epoxy primer and a 2 part military grade polyurethane colored topcoat, resulting in a coating 8-10 mils thick. Designed for the most demanding applications, the system is applied by using 18” roller pads. Cover thousands of square feet in a single day. Perfect solution to restore your concrete floors for any type of industrial setting. The epoxy system is meant to be used for indoor applications only. The topcoat does have a slight odor so if you require a maximum low VOC coating system contact supplier on other coating options. Each kit includes: * Concentrated etch solution * Self-priming 2-part industrial epoxy primer * Military-grade protective polyurethane topcoat (pigmented for better coverage - not clear) * UltraWear high wear nonskid powdered metal wear additive * Power mixers (for your drill) * Mixing bucket with liner * 18′′ industrial roller frames * 18′′ epoxy roller covers * Spiked shoe bottoms (for walking on wet epoxy) * Complete instructions
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.