Shop ARMORPOXY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Job On Pallet 3-Layer Epoxy System - 5,000 Sq Ft - Low VOC - Desert Tan
- Mfr # 110053
- Zoro # G423400521
product price:
$
13,949.99
/ea
Key Features
Coverage
5000 sq ft
Application Method
Roller, Squeegee
Functional Cure
24 hours
Temp. Range
50° F to 90° F
Color
Desert Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 110053
- Zoro #
- G423400521
- UPC #
- 810123521524
- Country of Origin
- United States
- Coverage
- 5000 sq ft
- Application Method
- Roller, Squeegee
- Functional Cure
- 24 hours
- Temp. Range
- 50° F to 90° F
- Color
- Desert Tan
- Mixing Ratio
- 2 to 1
- Item
- 3 Layer Epoxy Kit
Description
* Commercial grade high performance 3-layer epoxy system * All materials included for DIY installation * Extremely strong chemical resistance and durability ArmorPoxy ArmorUltra Job on a Pallet Kit is a Super-Duty Military Grade 3-layer epoxy floor coating system, ideal for high-traffic areas like warehouses, factories, manufacturing plants, aircraft maintenance facilities, airplane hangars, restaurants, kennels, factories, automotive shops, stores, and more. This unique three-layer high performance system consists of a primer, epoxy, and polyurethane topcoat, resulting in a coating at least 5-6 times thicker than standard floor paint (25-30 mils thick). Designed for the most demanding applications, the system is applied by using a squeegee and the 18” roller pads. Cover thousands of square feet in a single day. Perfect solution to restore your concrete floors for any type of industrial setting. The epoxy system is meant to be used for indoor applications only. The topcoat does have a slight odor so if you are looking for maximum low voc coating system contact supplier on other coating options. Each kit includes: * Concentrated etch solution * Self-priming 2-part industrial epoxy primer * 100% solids high-build epoxy * ArmorUltra Military-grade protective polyurethane topcoat (pigmented for better coverage - not clear) * UltraWear high wear nonskid powdered metal wear additive * Power mixers (for your drill) * Mixing bucket with liner * 18′′ industrial roller frames * 18′′ epoxy roller covers * Calibrated notched squeegee for high-build epoxy application * Spiked shoe bottoms (for walking on wet epoxy) * Complete instructions
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.