Shop ARMORPOXY
Create Account
Polyaspartic - 80% Solids - 2 Gal - Clear
- Mfr # 331000
- Zoro # G123398739
product price:Â
$
298.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 331000
- Zoro #
- G123398739
- UPC #
- 810123520787
- Country of Origin
- United States
Description
Create a more durable work area with this 2 Gal. Clear Gloss Two Part Epoxy Polyaspartic Interior/Exterior high performance coating. It is resistant to chemicals and abrasion. It can cure in four to six hours. You can begin foot traffic within 12 to 24 hours. Allow vehicles on top of the surface within 48 hours. * High-Performance Coating: ArmorPoxy Polyaspartic with tint pack is a premium two-component polyaspartic coating designed for exceptional chemical resistance, UV stability, abrasion resistance, and hardness, and is indoor and outdoor approved * Comprehensive Package: Each package includes a 3.5-gallon bucket, 2 gallons of polyaspartic, a pint of color tint, and a metal mixer, providing everything needed for a seamless application * Broad Application Range: Ideal for both commercial and residential settings, including aircraft hangars, manufacturing facilities, warehouses, patios, balconies, retail stores, automotive showrooms, garage floors, and high-traffic areas, offering a robust and impermeable solution * Quick Cure Time: With a rapid 4-6 hour curing period for redcoat, foot traffic 12-24 hours, this polyaspartic topcoat allows fast return to service, and can handle vehicle traffic within just 48 hours of application * Extended Durability: This high-solids coating offers prolonged durability compared to epoxy and urethane options, ensuring a long-lasting and resilient floor finish. * Superior Finish: Enjoy a high-sheen finish that not only enhances the aesthetic appeal but also provides resistance against UV rays, chemical damage, and abrasions, reducing maintenance requirements. * Easy Mixing: Included with a pint of colored tint, simply mix the tint with the A & B components to achieve the desired coating color, providing customization options for your project. * Versatile Application: Use as a basecoat or topcoat over epoxy floor coatings, metallic epoxy, and more, making it a versatile solution for a wide range of flooring projects.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.