Shop KOLOR KOALITION
See all product information
Create Account
HSGK9000 High Solids Glamour Klear Kit 5L Clear + 2.5L Slow Activator (80 DegF+)
- Mfr # HS8000.HS8085
- Zoro # G924074344
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Includes
2.5L Slow Activator (80°F+)
Color
Clear
Size
5L
Color Family
Clear
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS8000.HS8085
- Zoro #
- G924074344
- UPC #
- -
- Country of Origin
- United States
- Includes
- 2.5L Slow Activator (80°F+)
- Color
- Clear
- Color Family
- Clear
- Finish
- Gloss
- Resin Type
- Polyurethane
Dimensions
- Size
- 5L
Description
Kolor Koalition HSGK9000 High Solids Glamour Klear Kit - 2:1 European Acrylic Urethane Clearcoat HSGK9000 is a premium quality acrylic urethane clear delivering a show quality gloss with outstanding DOI (Distinction of Image), excellent leveling characteristics, and strong chemical resistance. It flows out like glass, burying graphics, tape lines, and flow coating work under a deep, mirror-smooth film. Formulated with excellent UV protection and superior next day buffability, HSGK9000 is designed for all top quality complete paint jobs and spot panel repairs. The 2:1 European high solids formula builds fast and cuts and polishes cleanly the following day. Each kit includes 5 liters of clearcoat and 2.5 liters of slow activator, formulated for application at 80 DegF and up - so the chemistry matches your booth temperature, keeping dry times predictable and flow-out consistent.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.