Shop ARMORPOXY
See all product information
Create Account
Polyaspartic Floor Coating Kit - 25Pc - 500 Sq Ft - Desert Tan
- Mfr # 160033
- Zoro # G623399373
product price:Â
$
1,456.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
50° F to 90° F
Finish
Gloss
Full Cure Time
1 Day
For Use On Surface Material
Concrete
Functional Cure
24 hours
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 160033
- Zoro #
- G623399373
- UPC #
- 810123520985
- Country of Origin
- United States
- Temp. Range
- 50° F to 90° F
- Color
- Desert Tan
- Finish
- Gloss
- Full Cure Time
- 1 Day
- For Use On Surface Material
- Concrete
- Functional Cure
- 24 hours
- Item
- Polyaspartic 2 Layer Kit
- Coverage
- 500 Sq Ft
Description
Introducing the ArmorPoxy Polyaspartic Floor Coating Kit: The ultimate time and money saver for your floors! This kit offers a 1-day installation, multi-coat application in a single day, and becomes tack-free in 2-4 hours. It's VOC compliant, perfect for garages and commercial environments, and even approved for outdoor use with strong UV resistance. Professionals prefer the 25-piece kit, which includes tools for easy self-installation. The 2-layer system resists abrasion, impacts, and chemical spills, and no skills are required. Achieve a fast-drying, high gloss finish that's superior to standard garage floor paint. The kit contains everything you need for convenient self-installation. Experience an easy application process and faster drying time compared to epoxy or urethane kits. Get vehicle traffic in just 24 hours, with low odor. Transform your floors with ArmorPoxy!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.