SupraTile 7MM Dovetail Joint, Textured Pattern - Light Gray - 10-Pack
- Mfr # 281186
- Zoro # G323399246
product price:
$
157.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray
Material
PVC
Overall Width
22 in
Thickness
7 mm
Overall Length
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 281186
- Zoro #
- G323399246
- UPC #
- 810123521906
- Country of Origin
- United States
Dimensions
- Overall Width
- 22 in
- Thickness
- 7 mm
- Overall Length
- 22 in
Details
- Color
- Light Gray
- Item
- Tile Dove tail Joint
- Material
- PVC
Description
* 7mm industrial textured tile * Each tile can hold up top 20,000 lbs * For the most demanding environments SupraTile 7mm textured tiles are durable interlocking tiles designed for high-traffic and heavy-use environments. Intended for indoor use only, they are perfect for projects where painting or floor preparation isn't feasible. The tiles free float when they interlock with each other creating an easy installation. Each heavy-duty tile can withstand up to 20,000 lbs. without indentation, thanks to the tight dovetail joint, ensuring maximum performance under almost any condition. These tiles are capable of handling forklifts, pallet jacks, and other heavy machinery. The texture of the tiles is an orange type peel finish with a heavily duty dovetail industrial joint. They are ideal for harsh, demanding environments such as loading docks, heavy manufacturing areas, airports, heavy truck repair facilities, hangars, car collections, museums, and other high usage requirements. The tiles are 20.5” square, 2.8 square feet per tile and the tiles are sold by the box of 10 tiles per box.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.