
AGSEER Crystal Clear Blue 2 x 4-1/4 ADF Cartridge, Shade 11
Mfr # AGSEER2X4H11EA
Zoro # G416305710
product price:Â $67.99
/eaKey Features
Sensors
2
Light State
DIN Shade 2.5/3
Viewing Area
3.80 in x 1.34 in
Power Source
Solar and Backup CR1025 batteries
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AGSEER2X4H11EA
Zoro #
G416305710
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.1875 in
Cartridge Size
2 in x 4.25 in
Details
Item
Filter
Sensors
2
Light State
DIN Shade 2.5/3
Viewing Area
3.80 in x 1.34 in
Power Source
Solar and Backup CR1025 batteries
Color
Blue
Shade
11
Description
- Clear Blue View Technology
- Fixed Shade 11
- Light State: DIN Shade 3
- Enhanced Definition
- 2 Independent Arc Sensors
- Auto-On/Auto-Off Circuitry
- Inner and Outer Cover Plates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.