AGSEER Crystal Clear Blue 2 x 4-1/4 ADF Cartridge, Shade 12

  • Mfr # AGSEER2X4H12EA

  • Zoro # G016305677


product price:  $67.99
/ea

Key Features

Cartridge Size
2 in x 4.25 in
Sensors
2
Power Source
Solar and Backup CR1025 batteries
Light State
DIN Shade 2.5/3
Thickness
0.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AGSEER2X4H12EA
Zoro #
G016305677
UPC #
-
Country of Origin
China

Dimensions

Cartridge Size
2 in x 4.25 in
Thickness
0.1875 in

Details

Item
Filter
Sensors
2
Power Source
Solar and Backup CR1025 batteries
Light State
DIN Shade 2.5/3
Color
Blue
Viewing Area
3.80 in x 1.34 in
Shade
12

Description

  • Clear Blue View Technology
  • Fixed Shade 12
  • Light State: DIN Shade 3
  • Enhanced Definition
  • 2 Independent Arc Sensors
  • Auto-On/Auto-Off Circuitry
  • Inner and Outer Cover Plates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.