Zoro Homepage

Classic Blue Shaded Passive Lens Shade 10

  • Mfr # AGGOLDENEYEC3H10

  • Zoro # G716305717


product price: $40.39
/ea

Key Features

Material
Glass
Cartridge Size
2 in x 4.25 in
Color
Blue
Viewing Area
3.80 in x 1.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGGOLDENEYEC3H10
Zoro #
G716305717
UPC #
-
Country of Origin
China

Dimensions

Cartridge Size
2 in x 4.25 in

Details

Item
Filter
Material
Glass
Color
Blue
Viewing Area
3.80 in x 1.34 in

Description

  • Crafted from high-quality glass, this passive lens offers exceptional durability and optical clarity for precision work.
  • Fixed Shade 10
  • The classic blue shade on these lenses help block out ultraviolet light, protecting your eyes from harmful ultraviolet radiation.
  • Mirrored coating enhances both protection and visual comfort by reducing glare, safeguarding your eyes.
  • Conforming to ANSI Z87 standards, this lens guarantees reliable eye protection and enhanced visibility for welding professionals.
  • Cartridge Size: 50.8mm x 107.95mm (2" x 4.25")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.