
Classic Blue Shaded Passive Lens Shade 9
Mfr # AGGOLDENEYEC3H9
Zoro # G916305692
product price: $40.39
/eaKey Features
Viewing Area
3.80 in x 1.34 in
Color
Blue
Cartridge Size
2 in x 4.25 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGGOLDENEYEC3H9
Zoro #
G916305692
UPC #
-
Country of Origin
China
Dimensions
Cartridge Size
2 in x 4.25 in
Details
Item
Filter
Viewing Area
3.80 in x 1.34 in
Color
Blue
Material
Glass
Description
- Crafted from high-quality glass, this passive lens offers exceptional durability and optical clarity for precision work.
- Fixed Shade 9
- The classic blue shade on these lenses help block out ultraviolet light, protecting your eyes from harmful ultraviolet radiation.
- Mirrored coating enhances both protection and visual comfort by reducing glare, safeguarding your eyes.
- Conforming to ANSI Z87 standards, this lens guarantees reliable eye protection and enhanced visibility for welding professionals.
- Cartridge Size: 50.8mm x 107.95mm (2" x 4.25")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.