
Crystal Clear Blue View 2 x 4 1/4 Multi Shade Auto-Darkening Filter Lens. Version 3.0.
Mfr # AGCLAIRVOYANT3.0
Zoro # G016305684
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Features
7 levels delay time ranging from 0.06-1 second
Power Source
Solar and CR1025 lithium battery
Cartridge Size
4.25 in x 2 in x 0.0193 in
Color
Black
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGCLAIRVOYANT3.0
Zoro #
G016305684
UPC #
-
Country of Origin
China
Dimensions
Cartridge Size
4.25 in x 2 in x 0.0193 in
Details
Item
Filter
Features
7 levels delay time ranging from 0.06-1 second
Power Source
Solar and CR1025 lithium battery
Color
Black
Material
Stainless Steel
Grind
Yes
Viewing Area
3.8 in x 1.38 in
Sensitivity
7 Levels
Description
- Stainless steel case reflects infrared light that causes heat build-up, keeping the lens cartridge cooler
- The stainless steel case allows for a thinner lens which fits most standard welding helmets
- CR1025 lithium battery- a more commonly available type, with 40-50% increase in battery life
- 1/1/1/2 Optical quality according to EN379
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.