Crystal Clear Blue View 2 x 4 1/4 Multi Shade Auto-Darkening Filter Lens. Version 3.0. Gold Plated

  • Mfr # AGCLAIRVOYANT3.0GOLD

  • Zoro # G616305718


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Features
7 levels delay time ranging from 0.06-1 second
Grind
Yes
Material
Gold Plated Stainless Steel
Power Source
Solar and CR1025 lithium battery
Sensitivity
7 Levels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGCLAIRVOYANT3.0GOLD
Zoro #
G616305718
UPC #
-
Country of Origin
China

Dimensions

Cartridge Size
4.25 in x 2 in x 0.0193 in

Details

Item
Filter
Features
7 levels delay time ranging from 0.06-1 second
Grind
Yes
Material
Gold Plated Stainless Steel
Power Source
Solar and CR1025 lithium battery
Sensitivity
7 Levels
Viewing Area
3.8 in x 1.38 in
Color
Gold

Description

  • Stainless steel case reflects infrared heat/light and stays cool!
  • Fits in all 2" x 4-1/4" welding helmets, 1/1/1/2 Optical quality according to EN379
  • Clear State: Shade 3; Dark State: Shade 5 (for cutting), darkest at shade 8-13 for welding
  • mproved solar and lithium battery, designed for faster switching times between shades
  • Ambient light awareness design for "flicker-free" TIG welding
  • Ultralight and ultrathin, this lens has one of the world's fastest dim switching speeds at 1/16000th of a second
  • Cartridge size: 4.25" x 2" x 0.193"; Viewing area: 3.8" x 1.38"
  • 7 level sensitivity, ranging from 0.06-1 second

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.