Full size Sugar Scoop Pipeliner Fiberglass Welding Helmet

  • Mfr # AGSUGARSCOOPFS-EA

  • Zoro # G116302415


product price:  $73.55
/ea

Key Features

Material
Fiberglass
Viewing Area
2 in x 4-1/4 in
Standards
Meets ANSI non-conductive and impact standards, ANSI Z87.1, as well as CSA Z94.3, EN379
Color
White
Lens Shade
Fixed shade 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGSUGARSCOOPFS-EA
Zoro #
G116302415
UPC #
-
Country of Origin
China

Details

Material
Fiberglass
Item
Helmet
Viewing Area
2 in x 4-1/4 in
Standards
Meets ANSI non-conductive and impact standards, ANSI Z87.1, as well as CSA Z94.3, EN379
Color
White
Lens Shade
Fixed shade 10
Flip Front
No

Description

This helmet is not precut down at the chin and scalp areas for ergonomics.


  • The Sugar Scoop is not only built tough, it’s even lighter than the leading competition for added comfort!
  • Premium Fiberglass reinforced shell that welders love! No electrically conductive carbon fiber materials here!
  • This helmet is not precut down at the chin and scalp areas for ergonomics.
  • Fixed shade 10 filter included and can be replaced by any 2 x 4.25" filter lens, including the AGCLAIRVOYANT3.0, AGMAGE, AGARCANE, AGSEER2X4
  • Moisture proof and impact resistant fiberglass helps to prevent cracks, chips, and splits
  • Meets ANSI non-conductive and impact standards, ANSI Z87.1, as well as CSA Z94.3, EN379

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.