
Full size Sugar Scoop Pipeliner Fiberglass Welding Helmet With Flip Front
Mfr # AGSUGARSCOOPFSFF-EA
Zoro # G316302406
product price: $77.75
/ea
Free Shipping & Returns
Key Features
Lens Shade
Fixed shade 10
Viewing Area
2 in x 4-1/4 in
Color
White
Material
Fiberglass
Standards
Meets ANSI non-conductive and impact standards, ANSI Z87.1, as well as CSA Z94.3, EN379
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGSUGARSCOOPFSFF-EA
Zoro #
G316302406
UPC #
-
Country of Origin
China
Details
Lens Shade
Fixed shade 10
Item
Helmet
Viewing Area
2 in x 4-1/4 in
Color
White
Material
Fiberglass
Standards
Meets ANSI non-conductive and impact standards, ANSI Z87.1, as well as CSA Z94.3, EN379
Flip Front
Yes
Description
This helmet is not precut down at the chin and scalp areas for ergonomics.
- The Sugar Scoop is not only built tough, it’s even lighter than the leading competition for added comfort!
- Premium Fiberglass reinforced shell that welders love! No electrically conductive carbon fiber materials here!
- This helmet is not precut down at the chin and scalp areas for ergonomics.
- Fixed shade 10 filter included and can be replaced by any 2 x 4.25" filter lens, including the AGCLAIRVOYANT3.0, AGMAGE, AGARCANE, AGSEER2X4
- Moisture proof and impact resistant fiberglass helps to prevent cracks, chips, and splits
- Meets ANSI non-conductive and impact standards, ANSI Z87.1, as well as CSA Z94.3, EN379
- Flip front lens for convenient viewing while welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.