
Genesis. 2 X 4-1/4 ADF Shade 10.
Mfr # AGGENESIS2X4H10
Zoro # G516305696
product price: $55.19
/eaKey Features
Features
Auto On/Off
Power Source
Solar and Backup CR1025 batteries
Cartridge Size
2 in x 4.25 in
Thickness
0.13 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGGENESIS2X4H10
Zoro #
G516305696
UPC #
-
Country of Origin
China
Dimensions
Cartridge Size
2 in x 4.25 in
Thickness
0.13 in
Details
Item
Filer
Features
Auto On/Off
Power Source
Solar and Backup CR1025 batteries
Color
Black
Light State
DIN 2.5 (with standard 1/1/1/1)
Viewing Area
3.80 in x 1.34 in
Shade
10
Description
- Solar Powered Auto-Darkening Technology
- Fixed Shade 10
- Light State: DIN Shade 2.5
- Cartridge Size: 50.8 x 107.95mm (2 x 4.25"), Viewing Area: 96.5 x 34 mm (3.80 x 1.34")
- Includes inner and outer cover plates
- 0.0003s Switching Time, Auto-ON/OFF
- Up to shade 16 UV & IR Protection
- Thickness: 4.9mm(0.193")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.