Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Genesis. 2 X 4-1/4 ADF Shade 11.

  • Mfr # AGGENESIS2X4H11

  • Zoro # G516305702


product price: $55.19
/ea

Key Features

Features
Auto On/Off
Light State
DIN 2.5 (with standard 1/1/1/2)
Cartridge Size
2 in x 4.25 in
Viewing Area
3.80 in x 1.34 in
Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGGENESIS2X4H11
Zoro #
G516305702
UPC #
-
Country of Origin
China

Dimensions

Cartridge Size
2 in x 4.25 in
Thickness
0.13 in

Details

Item
Filer
Features
Auto On/Off
Light State
DIN 2.5 (with standard 1/1/1/2)
Viewing Area
3.80 in x 1.34 in
Power Source
Solar and Backup CR1025 batteries
Color
Black
Shade
11

Description

  • Solar Powered Auto-Darkening Technology
  • Fixed Shade11
  • Light State: DIN Shade 2.5
  • Cartridge Size: 50.8 x 107.95mm (2 x 4.25"), Viewing Area: 96.5 x 34 mm (3.80 x 1.34")
  • Includes inner and outer cover plates
  • 0.0003s Switching Time, Auto-ON/OFF
  • Up to shade 16 UV & IR Protection
  • Thickness: 4.9mm(0.193")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.