
Genesis Gold Plated 2 x 4-1/4 ADF Shade 12.
Mfr # AGGENESISGOLD2X4H12
Zoro # G116305690
product price: $79.55
/ea
Free Shipping & Returns
Key Features
Features
Auto On/Off
Viewing Area
3.80 in x 1.34 in
Thickness
0.13 in
Material
Gold Plated Stainless Steel
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGGENESISGOLD2X4H12
Zoro #
G116305690
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.13 in
Cartridge Size
2 in x 4.25 in
Details
Item
Filter
Features
Auto On/Off
Viewing Area
3.80 in x 1.34 in
Material
Gold Plated Stainless Steel
Color
Gold
Light State
DIN 3 (with standard 1/1/1/2)
Power Source
Solar and Backup CR1025 batteries
Shade
12
Description
- Solar Powered Auto-Darkening Technology
- Fixed Shade 12
- Light State: DIN Shade 3
- Cartridge Size: 50.8 x 107.95mm (2 x 4.25"), Viewing Area: 96.5 x 34 mm (3.80 x 1.34")
- Includes inner and outer cover plates
- 0.0003s Switching Time, Auto-ON/OFF
- Up to shade 16 UV & IR Protection
- Thickness: 4.9mm(0.193")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.