Shop ARMOUR GUARD
See all product information
Create Account
Mage 2 X 4-1/4 Stainless Steel ADF Shade 10.
- Mfr # AGMAGE2X4H10
- Zoro # G916305708
product price:Â
$
81.15
/ea
Key Features
Viewing Area
3.80 in x 1.34 in
Sensors
2
Color
Black
Cartridge Size
2 in x 4.25 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AGMAGE2X4H10
- Zoro #
- G916305708
- UPC #
- -
- Country of Origin
- China
- Item
- Filter
- Viewing Area
- 3.80 in x 1.34 in
- Sensors
- 2
- Color
- Black
- Material
- Stainless Steel
- Light State
- DIN 2.5 (with standard 1/1/1/1)
- Power Source
- Solar and Backup CR1025 batteries
- Shade
- 10
Dimensions
- Cartridge Size
- 2 in x 4.25 in
- Thickness
- 0.13 in
Description
- Solar Powered Magnifying Technology
- Fixed Shade 10
- Light State: DIN Shade 2.5
- Cartridge Size: 50.8 x 107.95mm (2 x 4.25"), Viewing Area: 96.5 x 34 mm (3.80 x 1.34")
- Includes inner and outer cover plates
- 0.0003s Switching Time, Auto-ON/OFF
- Up to shade 16 UV & IR Protection
- Thickness: 3.3mm (0.13")
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.