Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panther Pipeliner Welding Helmet

  • Mfr # AG906GY-EA

  • Zoro # G916302387


product price: $82.45
/ea
Free Shipping & Returns

Key Features

Viewing Area
2 in x 4-1/4 in
Standards
Meets ANSI non-conductive and impact standards, ANSI Z87.1, as well as CSA Z94.3, EN379
Material
Thermoplastic
Lens Shade
Fixed shade 10
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG906GY-EA
Zoro #
G916302387
UPC #
-
Country of Origin
China

Details

Viewing Area
2 in x 4-1/4 in
Standards
Meets ANSI non-conductive and impact standards, ANSI Z87.1, as well as CSA Z94.3, EN379
Material
Thermoplastic
Item
Helmet
Lens Shade
Fixed shade 10
Color
Gray
Flip Front
Yes

Description

  • Lightweight ergonomic welding helmet with flip front filter lens
  • Durable thermoplastic provides superior resistance to impact, heat, scratches and cracks
  • Flip front lens for convenient viewing while welding
  • Fixed shade 10 filter included, and can be replaced by any 2" x 4.25" filter lens, including the AGCLAIRVOYANT3.0, AGMAGE, AGARCANE, and AGSEER2X4
  • Meets ANSI non-conductive and impact standards ANSI Z87.1, as well as CSA Z94.3, EN379

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.