Shop ARMOUR GUARD
See all product information
Create Account
Sugar Scoop 2 x 4.25 Carbon Fiber Fiberglass Pipeliner Welding Helmet
- Mfr # AGSUGARSCOOPCF-EA
- Zoro # G516302411
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Viewing Area
2 in x 4-1/4 in
Standards
Meets ANSI non-conductive and impact standards, ANSI Z87.1, as well as CSA Z94.3, EN379
Material
Fiberglass
Lens Shade
Fixed shade 10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AGSUGARSCOOPCF-EA
- Zoro #
- G516302411
- UPC #
- -
- Country of Origin
- China
- Item
- Helmet
- Color
- Black
- Viewing Area
- 2 in x 4-1/4 in
- Standards
- Meets ANSI non-conductive and impact standards, ANSI Z87.1, as well as CSA Z94.3, EN379
- Material
- Fiberglass
- Lens Shade
- Fixed shade 10
- Flip Front
- No
Description
- The Sugar Scoop is not only built tough, it’s even lighter than the leading competition for added comfort!
- Premium Fiberglass reinforced shell that welders love! No electrically conductive carbon fiber materials here!
- More ergonomic helmet cut that fits around the neck better and lets a welder get into tighter spaces
- Fixed shade 10 filter included and can be replaced by any 2 x 4.25" filter lens, including the AGCLAIRVOYANT3.0, AGMAGE, AGARCANE, AGSEER2X4
- Moisture proof and impact resistant fiberglass helps to prevent cracks, chips, and splits
- Meets ANSI non-conductive and impact standards, ANSI Z87.1, as well as CSA Z94.3, EN379
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.