Sugar Scoop 2 x 4.25 White Fiberglass Pipeliner Welding Helmet

  • Mfr # AGSUGARSCOOP-EA

  • Zoro # G316302390


product price:  $77.25
/ea
Free Shipping & Returns

Key Features

Viewing Area
2 in x 4-1/4 in
Lens Shade
Fixed shade 10
Standards
Meets ANSI non-conductive and impact standards, ANSI Z87.1, as well as CSA Z94.3, EN379
Color
White
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AGSUGARSCOOP-EA
Zoro #
G316302390
UPC #
-
Country of Origin
China

Details

Viewing Area
2 in x 4-1/4 in
Item
Helmet
Lens Shade
Fixed shade 10
Standards
Meets ANSI non-conductive and impact standards, ANSI Z87.1, as well as CSA Z94.3, EN379
Color
White
Material
Fiberglass
Flip Front
No

Description

  • The Sugar Scoop is not only built tough, it’s even lighter than the leading competition for added comfort!
  • Premium Fiberglass reinforced shell that welders love! No electrically conductive carbon fiber materials here!
  • More ergonomic helmet cut that fits around the neck better and lets a welder get into tighter spaces
  • Fixed shade 10 filter included and can be replaced by any 2 x 4.25" filter lens, including the AGCLAIRVOYANT3.0, AGMAGE, AGARCANE, AGSEER2X4
  • Moisture proof and impact resistant fiberglass helps to prevent cracks, chips, and splits
  • Meets ANSI non-conductive and impact standards, ANSI Z87.1, as well as CSA Z94.3, EN379

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.