Zoro Homepage

3/8 in. AUTO AIR VENT W/VRT DISCH

  • Mfr # 272005-305

  • Zoro # G609769589


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Features
Body Material
Brass
Maximum Working Temperature
248°F (120°C)
Minimum Working Temperature
15°F (-10°C)
Internal Component Material
Non-Ferrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272005-305
Zoro #
G609769589
UPC #
-
Country of Origin
Unknown

Details

Features
Body Material
Brass
Maximum Working Temperature
248°F (120°C)
Minimum Working Temperature
15°F (-10°C)
Internal Component Material
Non-Ferrous
Maximum Working Pressure
150 PSI (1034 kPa)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.