Zoro Homepage

#75 AIR VENT

  • Mfr # 272005-003

  • Zoro # G609518989


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Features
Body Material
Brass
Minimum Working Temperature
15°F (-10°C)
Internal Component Material
Non-Ferrous
Maximum Working Pressure
150 PSI (1034 kPa)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272005-003
Zoro #
G609518989
UPC #
-
Country of Origin
United States

Details

Features
Body Material
Brass
Minimum Working Temperature
15°F (-10°C)
Internal Component Material
Non-Ferrous
Maximum Working Pressure
150 PSI (1034 kPa)
Maximum Working Temperature
248°F (120°C)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.