Zoro Homepage

ADAPT CI 8 in. S 143-184JM

  • Mfr # 426749-211

  • Zoro # G710088371


product price: $861.99
/ea
Free Shipping & Returns

Key Features

Features
The Armstrong Pump 426749-211 is an 8Cast Iron Adapter that fits into a 143 to 184JM motor frame. This cover plate is used together with an 8in impeller that has a 7/8in bore. The adapter provides support and maintains the pump's internal parts' correct alignment
Body Material
Cast Iron
Size
8 inch
Color
Black
Motor Frame
143 - 143-184JM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426749-211
Zoro #
G710088371
UPC #
-
Country of Origin
Unknown

Dimensions

Size
8 inch

Details

Features
The Armstrong Pump 426749-211 is an 8Cast Iron Adapter that fits into a 143 to 184JM motor frame. This cover plate is used together with an 8in impeller that has a 7/8in bore. The adapter provides support and maintains the pump's internal parts' correct alignment
Body Material
Cast Iron
Color
Black
Motor Frame
143 - 143-184JM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.