Zoro Homepage

Adhesive, Tile Strong Series, Clear, 3.7 oz, Tube, 4 PK

  • Mfr # 00515408

  • Zoro # G6116607


product price: $123.99
/pk 4, $31.00/ea
Free Shipping & Returns

Key Features

Color
Clear
Container Size
3.7 oz
Container Type
Tube
Materials Bonded
Asphalt, Ceramic, Concrete,Wood
Chemical Base
Latex Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00515408
Zoro #
G6116607
UPC #
-
Country of Origin
United States

Dimensions

Container Size
3.7 oz
Container Size - Adhesives
128.0 oz

Details

Item
Adhesive
Color
Clear
Container Type
Tube
Materials Bonded
Asphalt, Ceramic, Concrete,Wood
Chemical Base
Latex Resin
Application Temp. Range
Greater Than 65 Degrees F
Adhesive Color
Cream
Application Family
Flooring
Specific Gravity
1.04
Standards
SCAQMD
VOC Content Weight
0 g/L
Water Resistance
Water-Resistant
Application Method
Trowel On
Finishing Features
Polishable
Solvent-Free
Yes
Series
Tile Strong
Interior/Exterior
Interior Only
Maximum Application Temperature
100 Degrees F
Primary Applications
Floor Tiles
Gap Fill
6 in
Non-Sagging
Yes
Features
Alkali Resistant, Can Be Used Over Cutback Adhesive Residue, Dries Clear, Moisture Resistant
Low Odor
Yes
VOC Content Weight Percentage
53% to 55%
Minimum Application Temperature
65 Degrees F
Maximum Viscosity
25,000 cps
Full Cure Time
5 day
Minimum Viscosity
25,000 cps
Maximum Performance Temperature
100 Degrees F
Working Time
30 min
Full Cure
5 day
Container Type - Adhesives
Pail

Description

Construction Adhesive, Adhesive Color Cream, Application Method Trowel On, Chemical Base Latex Resin; Water-Based, Container Size 1 gal, Container Type Pail, Features Alkali Resistant, Can Be Used Over Cutback Adhesive Residue, Dries Clear, Moisture Resistant, Finishing Features Polishable, Gap Fill 6 in, Interior/Exterior Interior Only, Working Time 30 min, VOC Content Weight Percentage 53 Percent to 55 Percent, Water Resistance Water-Resistant, VOC Content Weight 0 g/L, Standards SCAQMD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.