Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Purification System, MERV 6 Filter

  • Mfr # CTBP51SZFFUVCN

  • Zoro # G402745162


product price: $2,360.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Height
48 in
Wavelength
254 nm
Disinfection Application
Air, Water
Safety Features
Safety Lock Switch Deactivates UV When Accessed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTBP51SZFFUVCN
Zoro #
G402745162
UPC #
888264314985
Country of Origin
United States

Dimensions

Width
24 in
Height
48 in
Wavelength
254 nm
Depth
6 in

Details

Item
Air Purification System
Disinfection Application
Air, Water
Safety Features
Safety Lock Switch Deactivates UV When Accessed
Overall Reach
208 sq ft
Lighting Technology
LED
Dose Cycle Time
24 hr
Filtration
MERV 6 Filter
Environmental Rating
Dry Locations
Construction
Steel with UV-Resistant Coating
Rated Life
9,000 hr
Standards
ASTM
Voltage
120 to 277 V
Watts
65 W
Includes
1 UVC Lamp, 1 Vidashield Unit, 2 Mounting Brackets, 6 Rivets
Mounting
Ceiling Mount
Space Requirements
Occupied Space
Exposure Level
UV-C
For Use With
Classrooms, Hallways, Offices, Patient Rooms, Waiting Rooms

Description

Air Purification System, 120 to 277V AC, Color Temperature Not Applicable, Beam Angle Not Applicable, Construction Steel with UV-Resistant Coating, Depth 6 in, Disinfection Application Air, Water, Dose Cycle Time 24 hr, Environmental Rating Dry Location Rated, Exposure Level UV-C, Filtration MERV 6 Filter, For Use With Healthcare Spaces, Pharmacies, Classrooms, Cafeterias, labs, Office Spaces, Long-Term Care/Senior Living, Restaurants, Daycare, Retail, Height 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.