Air Purification System, MERV 6 Filter
Mfr # CTBP51UHZUVCN
Zoro # G102745165
product price: $2,360.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Height
48 in
Dose Cycle Time
24 hr
Filtration
MERV 6 Filter
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTBP51UHZUVCN
Zoro #
G102745165
UPC #
888264314978
Country of Origin
United States
Dimensions
Width
24 in
Height
48 in
Wavelength
254 nm
Depth
6 in
Details
Item
Air Purification System
Dose Cycle Time
24 hr
Filtration
MERV 6 Filter
Lighting Technology
LED
Safety Features
Safety Lock Switch Deactivates UV When Accessed
Mounting
Ceiling Mount
Voltage
120 to 277 V
Rated Life
9,000 hr
Overall Reach
208 sq ft
Includes
1 UVC Lamp, 1 Vidashield Unit, 2 Mounting Brackets, 6 Rivets
Disinfection Application
Air, Water
Exposure Level
UV-C
Watts
65 W
Construction
Steel with UV-Resistant Coating
Standards
ASTM
For Use With
Classrooms, Hallways, Offices, Patient Rooms, Waiting Rooms
Environmental Rating
Dry Locations
Space Requirements
Occupied Space
Description
Air Purification System, 120 to 277V AC, Color Temperature Not Applicable, Beam Angle Not Applicable, Construction Steel with UV-Resistant Coating, Depth 6 in, Disinfection Application Air, Water, Dose Cycle Time 24 hr, Environmental Rating Dry Location Rated, Exposure Level UV-C, Filtration MERV 6 Filter, For Use With Healthcare Spaces, Pharmacies, Classrooms, Cafeterias, labs, Office Spaces, Long-Term Care/Senior Living, Restaurants, Daycare, Retail, Height 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.