Zoro Homepage

Aquastat

  • Mfr # 110123-120

  • Zoro # G3378159


product price: $45.89
/ea

Key Features

Fits Brand
Armstrong
For Use With Mfr. Model Number
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
Turn On Level
105 Degrees F
Compatible with Pump Type
In-Line Circulating Pumps
Wire Lead Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110123-120
Zoro #
G3378159
UPC #
-
Country of Origin
United States

Dimensions

Wire Lead Length
2 in
Compatible Pipe Size
1/2 in
Compatible Steel Pipe Diameter
3/8 in
Compatible Copper Pipe Diameter
1/2" I.D.

Details

Fits Brand
Armstrong
Item
Aquastat
For Use With Mfr. Model Number
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
Turn On Level
105 Degrees F
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Manufacturer Model Number
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
Compatible with Series
Armstrong
Turn On Temperature
85 Degrees F
Compatible with Brand
Armstrong
Compatible Pipe Material
Copper, Steel
Aquastat Material
Plastic/Steel
Turn Off Temperature
105 Degrees F
Compatible Manufacturer Part Number
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
Compatible Manufacturer Model Number
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
Compatible with Manufacturer Model No.
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
Compatible with Mfr. Model No.
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
For Use with Mfr Model Number
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
Compatible Pump Manufacturer Part Number
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
Compatible Mfr. Model Number
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
Product Type
Aquastat

Description

Aquastat, Aquastat Material Plastic/Steel, Compatible Pipe Material Copper, Steel, Compatible Pipe Size 1/2 in, Compatible with Brand Armstrong, Compatible with Grainger Part Number 32UN10, 32UN11, 32UN12, 32UN15, 32UN16, 32UN18, 32UN22, 32UN23, Compatible with Manufacturer Model Number 110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401, Compatible with Series Armstrong, Turn On Level 105 Degrees F, Turn On Temperature 85 Degrees F, Wire Lead Length 2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.