Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Armstrong 32 oz. Floor Polish

  • Mfr # 343395

  • Zoro # G204146259


product price: $39.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
343395
Zoro #
G204146259
UPC #
-
Country of Origin
United States

Description

Features
  • Detergent Resistant
  • High Gloss
  • Durable Shine In 30 Minutes
  • For All Vinyl Floors.
  • Shinekeeper
  • Capacity - 32 oz.
  • Dimensions - 3.1 x 2.6 x 10.5 in.
  • Iteam Weight - 2.45 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.