Shop ARMSTRONG
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Autumn Glory, Chicksaw, 150 ft. L
- Mfr # G2488401
- Zoro # G116114742
product price:Â
$
1,204.99
/ea
Key Features
Color
Autumn Glory
Material
Limestone, Vinyl
Coverage Area
1,800 sq ft
Standards
FDA APPROVED
Installation Method
Liquid Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2488401
- Zoro #
- G116114742
- UPC #
- 840051598206
- Country of Origin
- United States
Dimensions
- Tile Length
- 54 in
- Tile Width
- 12 ft
- Wear Layer Thickness
- 0.09 in
- Manufacturers Warranty Length
- 10 Year Residential Limited Warranty
- Tile Length - Maximum
- 150 ft
- Tile Length - Minimum
- 55 ft
- Tile Thickness
- 1/16 in
- Fits Chest Size
- Scratch-Resistant, Waterproof
Details
- Color
- Autumn Glory
- Material
- Limestone, Vinyl
- Coverage Area
- 1,800 sq ft
- Item
- Floor Tiles
- Standards
- FDA APPROVED
- Installation Method
- Liquid Adhesive
- Pattern
- Chicksaw
- Coverage Area - Minimum
- 810 sq ft
- Features
- Scratch-Resistant, Waterproof
- Green Environmental Attribute
- Applicable to LEED Criteria
- Green Certification or Other Recognition
- Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
- Shell Material
- Limestone, Vinyl
- Wire Color
- Autumn Glory
Description
Floor Tiles, Color Autumn Glory, Material Limestone, Vinyl, Coverage Area 1,800 sq ft, Standards FDA APPROVED, Manufacturers Warranty Length 10 Year Residential Limited Warranty
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.