Zoro Homepage

Bottom Trim, 120" L, 27/32" H, 1-1/8" W, PK4

  • Mfr # AXBTSTR

  • Zoro # G2860203


product price: $156.99
/pk 4, $39.25/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Length
120 in
Color
White
Width
1 1/8 in
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXBTSTR
Zoro #
G2860203
UPC #
-
Country of Origin
United States

Dimensions

Length
120 in
Width
1 1/8 in
Height
27/32 in
Overall Length
10 ft
Height Transition
0.63 in

Details

Item
Bottom Trim
Material
Aluminum
Color
White
Trim Style
Straight
Transition Type
Drywall to Drywall
Product Type
Bottom Trim
Profile Type
Perimeter Trim

Description

Bottom Trim, Trim Style Straight, Height Transition 0.63 in, Overall Length 10 ft, Color White, Material Aluminum, Product Type Bottom Trim, Profile Type Perimeter Trim, Transition Type Drywall to Drywall, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.