Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Grid Trim, 120"L, 4"H, 1-1/2"W, PK4

  • Mfr # AXTR4STR

  • Zoro # G2860267


product price: $315.99
/pk 4, $79.00/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Length
120 in
Color
White
Width
1 1/2 in
Height Transition
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXTR4STR
Zoro #
G2860267
UPC #
-
Country of Origin
United States

Dimensions

Length
120 in
Width
1 1/2 in
Height
4 in
Height Transition
4 in
Overall Length
10 ft

Details

Item
Ceiling Grid Trim
Material
Aluminum
Color
White
Product Type
Ceiling Grid Trim
Transition Type
Acoustical to Acoustical, Acoustical to Drywall, Drywall to Drywall
Trim Style
Straight
Profile Type
Perimeter Trim

Description

Ceiling Grid Trim, Trim Style Straight, Height Transition 4 in, Overall Length 10 ft, Color White, Material Aluminum, Product Type Ceiling Grid Trim, Profile Type Perimeter Trim, Transition Type Acoustical to Acoustical, Acoustical to Drywall, Drywall to Drywall, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.