Ceiling Grid Trim, 120"L, 6"H, 1-1/2"W, PK4
Mfr # AXTR6STR
Zoro # G2860273
product price: $420.99
/pk 4, $105.25/eaKey Features
Material
Aluminum
Length
120 in
Width
1 1/2 in
Overall Length
10 ft
Profile Type
Perimeter Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXTR6STR
Zoro #
G2860273
UPC #
-
Country of Origin
United States
Dimensions
Length
120 in
Height
6 in
Width
1 1/2 in
Overall Length
10 ft
Height Transition
6 in
Details
Item
Ceiling Grid Trim
Material
Aluminum
Profile Type
Perimeter Trim
Product Type
Ceiling Grid Trim
Trim Style
Straight
Transition Type
Acoustical to Acoustical, Acoustical to Drywall, Drywall to Drywall
Description
Ceiling Grid Trim, Trim Style Straight, Height Transition 6 in, Overall Length 10 ft, Material Aluminum, Product Type Ceiling Grid Trim, Profile Type Perimeter Trim, Transition Type Acoustical to Acoustical, Acoustical to Drywall, Drywall to Drywall, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.