Zoro Homepage

Ceiling Grid Trim, Aluminum, PK100

  • Mfr # 7863N

  • Zoro # G8095599


product price: $395.99
/pk 100, $3.96/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Length
12 ft
Application
For Installing Drop Ceiling Tiles
Width
2 in
Product Type
Ceiling Grid Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7863N
Zoro #
G8095599
UPC #
042369400374
Country of Origin
United States

Dimensions

Length
12 ft
Height
2 in
Width
2 in
Overall Length
2 in

Details

Item
Ceiling Grid Trim
Material
Aluminum
Application
For Installing Drop Ceiling Tiles
Product Type
Ceiling Grid Trim

Description

Ceiling Grid Trim, Overall Length 2 in, Material Aluminum, Product Type Ceiling Grid Trim, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.