Ceiling Tile Touch-Up Paint, Latex, White, 8 oz

  • Mfr # 5760

  • Zoro # G2616661


product price: $39.79
/ea

Key Features

For Use On Surface Material
Drywall, Fiber, Masonry, Plaster
Paint Color Family
Whites
Color
White
Size
8 oz
Paint Base Type
Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5760
Zoro #
G2616661
UPC #
042369209410
Country of Origin
United States

Dimensions

Size
8 oz
Container Size
8 fl oz

Details

Item
Ceiling Paint
For Use On Surface Material
Drywall, Fiber, Masonry, Plaster
Paint Color Family
Whites
Color
White
Paint Base Type
Latex
VOC Content
2.5 g/L
Dry Time
1/2 hr
Application Method
Pad
Paint Cleanup
Soap and Water
Features
Low-Odor, No Primer Required, Washable
Resin Type
Acrylic
Series
Supercoat
Dry Time - Touch - Maximum
30 min
Finish Texture
Smooth
Container Type
Bottle
Paint Type
Ceiling Paint
VOC Content Weight
2.5 g/L
Base Type
Water
Use Location
Interior
Sub-Brand
Supercoat
Compatible Surface Material
Fiber
Sheen
Flat

Description

Interior Paint, For Use On Surface Material Drywall, Fiber, Masonry, Plaster, Paint Base Type Latex, Paint Color Family Whites, White, Size 8 oz, VOC Content 2.5g/L, Paint Cleanup Soap and Water, Dry Time 1/2 hr, Application Method Pad, Features Low-Odor, No Primer Required, Washable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.