Zoro Homepage

Ceiling Tile, 15/16 in Grid Size, 10 PK

  • Mfr # 2822AN

  • Zoro # G615866333


product price: $360.99
/pk 10, $36.10/ea
Free Shipping & Returns

Key Features

Standards
ASTM Type: A, Form: A2.2, Pattern: E
Grid Size
15/16 in
Thickness
1 in
Coverage
40 sq ft
Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2822AN
Zoro #
G615866333
UPC #
888264349789
Country of Origin
United States

Dimensions

Grid Size
15/16 in
Thickness
1 in
Overall Length
24 in
Overall Width
24 in

Details

Standards
ASTM Type: A, Form: A2.2, Pattern: E
Coverage
40 sq ft
Texture
Smooth
Edge Type
Square Tegular
Item
Ceiling Tile
Light Reflectance
85 %
Noise Reduction Coefficient
0.85
Features
Compatible with the Techzone(R) Ceiling Systems, Nrc up to 0.90 and Cac 35, USDA Certified Biobased Product - 91%
Fire Retardant Class
Class A
Recycled Content
76 %
Application
Language Room, Library Music
Material
Mineral Fiber
Resistance Properties
Humidity Resistant, Mildew Resistant, Mold Resistant, Sag Resistant, Soil Resistant
Ceiling Attenuation Class
170
Color
White

Description

Ceiling Tiles, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.