Ceiling Tile, 15/16 in Grid Size, 4 PK
- Mfr # 1713NTEMP
- Zoro # G516045233
product price:Â
$
218.99
/pk of 4, $54.75/ea
Free Shipping & Returns
Key Features
Noise Reduction Coefficient
0.7
Edge Type
Square Lay-In
Grid Size
15/16 in
Color
White
Thickness
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1713NTEMP
- Zoro #
- G516045233
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Grid Size
- 15/16 in
- Thickness
- 1 in
- Overall Width
- 24 in
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
- Fits Chest Size
- 10 Year Warranty HUMIGUARD Ceiling Panel, 20 Year Warranty TEMPLOK Ceiling Panel, 30 Year Ceiling System Warranty
Description
Ceiling Tile,White,24 in L,24 in W,Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.