Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Tile, 15/16 in Grid Size, 4 PK

  • Mfr # 2820NTEMP

  • Zoro # G315866282


product price: $177.99
/pk 4, $44.50/ea
Free Shipping & Returns

Key Features

Fire Retardant Class
Class A
Light Reflectance
85 %
Color
White
Material
Mineral Fiber
Ceiling Attenuation Class
170
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2820NTEMP
Zoro #
G315866282
UPC #
888264348775
Country of Origin
United States

Dimensions

Thickness
1 in
Overall Width
24 in
Grid Size
15/16 in
Overall Length
24 in

Details

Fire Retardant Class
Class A
Light Reflectance
85 %
Color
White
Material
Mineral Fiber
Ceiling Attenuation Class
170
Features
Compatible with the Techzone(R) Ceiling Systems, Nrc up to 0.90 and Cac 35, USDA Certified Biobased Product - 91%
Texture
Smooth
Standards
ASTM Type: A, Form: A2.2, Pattern: E
Item
Ceiling Tile
Coverage
40 sq ft
Application
Language Room, Library Music
Noise Reduction Coefficient
0.85
Recycled Content
76 %
Edge Type
Square Lay-In
Resistance Properties
Humidity Resistant, Mildew Resistant, Mold Resistant, Sag Resistant, Soil Resistant

Description

Ceiling Tiles, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.