Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 12 PK

  • Mfr # 1351N

  • Zoro # G704104360


product price: $273.99
/pk 12, $22.83/ea
Free Shipping & Returns

Key Features

Length
24 in
Width
24 in
Noise Reduction Coefficient
0.7
Edge Type
Beveled Tegular
Grid Size
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1351N
Zoro #
G704104360
UPC #
888264312042
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Grid Size
9/16 in
Thickness
3/4 in
Overall Width
24 in
Overall Length
24 in

Details

Item
Ceiling Tile
Noise Reduction Coefficient
0.7
Edge Type
Beveled Tegular
Color
White
Ceiling Attenuation Class
40
Tile Edge Type
Beveled Tegular
Material
Mineral Fiber
Application
Clean Rooms, School/Classrooms, Healthcare, Offices
Features
Disinfect Ability, Durability, Sound Absorption (NRC), Sound Blocking (CRC), Total Acoustics Ceiling Panels
Texture
Smooth
Recycled Content
76 %
Standards
ANSI S12.60, ANSI/ASHRAE/USGBC/IES Standard 189, ASTM E1264 Classification Type IV, Form 2, Pattern E, ASTM E84, California Department of Public Health CDPH/EHLB/Standard Method Version 1.2, 2017, CAN/ULC S102, GREENGUARD Gold Certified, UL Labeled, USDA/FSIS
Coverage
48 sq ft
Resistant To
Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
Green Certification or Other Recognition
Declare
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content, Applicable to LEED Criteria
Light Reflectance
86 %
Resistance Properties
Bacteria Resistant, Mildew Resistant, Mold Resistant
Fire Retardant Class
Class A

Description

Ceiling Tile, Edge Type Beveled Tegular, Grid Size 9/16 in, Overall Length 24 in, Overall Width 24 in, Ceiling Attenuation Class 40, Fire Retardant Class Class A, Light Reflectance 86 Percent, Noise Reduction Coefficient 0.7, Recycled Content 76 Percent, Texture Smooth, Application Clean Rooms, School/Classrooms, Healthcare, Offices, Color White, Coverage 48 sq ft, Material Mineral Fiber, Resistance Properties Bacteria Resistant, Mildew Resistant, Mold Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.